Apply to be a TradeMaster!
Main product image of Heavy Duty Flip Impact Socket Set, SAE, 8 Piece
Magnifying glass
Hover image to zoom

Heavy Duty Flip Impact Socket Set, SAE, 8 Piece

SKU:
65618-KLEIN
Rating:
(0)
Q&A:
(0)
Heavy Duty Flip Impact Socket Set, SAE, 8 Piece
Magnifying glass
Hover image to zoom
$49.98 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Product Overview
This 8-Piece impact socket set features 10 standard sizes in 5 color-coded sockets. Each impact flip socket features two coaxial spring-loaded sockets in one. Set includes nested adapters for dual drive (1/4-Inch hex flip socket shaft nests into 3/8-Inch square drive adapter). Also includes a compact, modular storage system with a clear lid that is compatible with MODbox and stackable with other cases of its similar design.

Product Features

  • Multi-purpose adapter makes the sockets compatible with the Klein KNECT system for unlimited driving potential
  • Deep Well Impact Flip Socket Set includes ten sizes combined into five color-coded sockets plus two nested adapters
  • Set includes 1/4 x 5/16, 3/8 x 7/16, 1/2 x 9/16, 5/8 x 3/4, and 11/16 x 13/16-Inch socket sizes
  • Three smallest sockets sized 1/4-Inch to 9/16-Inch are stackable and compatible with the shaft included with Cat. Nos. 65238, 65239, 65626, 652QS, 653QS, 634QS, 656QS
  • Klein KNECT specialized square drive adapter compatible with Klein Tools pass through socket wrench and any 3/8-Inch square drive ratchet
  • Nested adapters for dual drive (1/4-Inch hex flip socket shaft nest into 3/8-Inch square drive adapter)
  • Compact, modular storage system with a clear lid is compatible with MODbox and stackable with other cases of its similar design

Product Warnings
  • Always wear approved eye protection.

Specs

–
Product Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy