Apply to be a TradeMaster!
Main product image of KNECT Flip-10 Heavy Duty Flip Impact Socket Set, 8 Piece, Metric
Magnifying glass
Hover image to zoom

KNECT Flip-10 Heavy Duty Flip Impact Socket Set, 8 Piece, Metric

SKU:
65619
Rating:
(0)
Q&A:
(0)
KNECT Flip-10 Heavy Duty Flip Impact Socket Set, 8 Piece, Metric
Magnifying glass
Hover image to zoom
$49.98 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Hex, Nut Driver

Description

–
This 8-Piece impact socket set features 10 metric sizes in 5 color coded sockets. Each impact flip socket features two sockets in one. Set includes two nested adapters for dual drive (1/4-Inch hex flip socket shaft nests into 3/8-Inch square drive adapter). Also includes a compact, modular storage system with a clear lid that is compatible with MODbox and stackable with other cases of similar design.

Features:
  • Multi-purpose adapter makes the sockets compatible with the Klein KNECT(M) system for unlimited driving potential
  • Deep Well Impact Flip Socket Set includes ten sizes combined into five color coded sockets plus two nested adapters
  • Set includes 8 x 10, 9 x 11, 12 x 14, 13 x 15, and 16 x 18 mm socket sizes
  • Three smallest sockets (8 to 18 mm) are stackable and compatible with the shaft included with SKUs 65238, 65239, 65626, 32934, 32934M, sold separately
  • Klein KNECT(M) specialized square drive adapter compatible with Klein Tools Pass Through Socket Wrench (SKU: 65400) and any 3/8-Inch square drive ratchet
  • Nested adapters for dual drive (1/4-Inch hex flip socket shaft nests into 3/8-Inch square drive adapter)
  • Compact, modular storage system is compatible and stackable with MODbox cases of similar design

Safety Warning:
  • Always wear approve eye protection.

Specs

–
Size:

12mm

13mm

10mm

11mm

18mm

15mm

8mm

14mm

16mm

9mm

Bit Type:

Hex

Nut Driver

Product Type:

Socket

Nut Driver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy