Apply to be a TradeMaster!
Main product image of KNECT Flip-24 Deep-Well, Heavy Duty Impact Socket Set, SAE/Metric
Magnifying glass
Hover image to zoom

KNECT Flip-24 Deep-Well, Heavy Duty Impact Socket Set, SAE/Metric

SKU:
65626
Rating:
(0)
Q&A:
(0)
KNECT Flip-24 Deep-Well, Heavy Duty Impact Socket Set, SAE/Metric
Magnifying glass
Hover image to zoom
$129.98 each
In Stock
In Stock
Get 4 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Hex
Product Highlight: Material
Steel

Description

–
This Klein KNECT 18-Piece Deep-Well Impact Socket Set features 24 SAE and Metric sizes combined into 12 color-coded sockets. Set includes two nested adapters and one extended shaft. Also comes in a compact, modular storage system with a clear lid that is compatible with MODbox and stackable with other cases of similar design.

Features:
  • Impact Socket Set has a multi-purpose adapter making the sockets compatible with the Klein KNECT (M) system for unlimited driving potential
  • Deep Well Impact Flip Socket Set includes 24 SAE and metric sizes combined into 12 color coded sockets plus two nested adapters and one extended shaft
  • Set includes 3/8-Inch square drive ratchet, 1/4 x 5/16, 3/8 x 7/16, 1/2 x 9/16, 5/8 x 3/4, 11/16 x 13/16 and 7/8 x 1-Inch socket sizes and 8 x 10, 9 x 11, 12 x 14, 13 x 15, 16 x 18 and 17 x 19 mm
  • Six smaller sockets (1/4-Inch to 9/16-Inch and 8 to 14 mm) are stackable on 650QSAL to quickly change socket sizes and reduce the number of tools needed
  • Klein KNECT(M) specialized square drive adapter compatible with Klein Tools Pass Through socket wrench (SKU: 65400) and any 3/8-Inch square drive ratchet
  • Small parts storage tray inside the case to secure loose fasteners, washers and extra bits
  • Compact, modular storage system with a clear lid is compatible with MODbox and stackable with other cases of similar design

Safety Warning:
  • Always wear approved eye protection.

Specs

–
Size:

7/16"

3/4"

13mm

18mm

1"

13/16"

9/16"

11/16"

12mm

14mm

15mm

5/16"

5/8"

1/4"

3/8"

16mm

11mm

7/8"

8mm

17mm

9mm

1/2"

19mm

10mm

Product Type:

Socket

Bit Type:

Hex

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy