Apply to be a TradeMaster!
Main product image of 3 Piece Swivel Impact Driver Socket Adapter Set (1/4", 3/8", 1/2")
Magnifying glass
Hover image to zoom

3 Piece Swivel Impact Driver Socket Adapter Set (1/4", 3/8", 1/2")

SKU:
65813SW
Rating:
(0)
Q&A:
(0)
3 Piece Swivel Impact Driver Socket Adapter Set (1/4", 3/8", 1/2")
Magnifying glass
Hover image to zoom
$19.98 each
In Stock
In Stock
Get 6 Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Color
Orange, Black
Product Highlight: Material
Alloy Steel
Product Highlight: Finish
Black Oxide

Description

–
Klein Tools Impact Driver Swivel Socket Adapter Set eliminates common pain points when working in confined spaces. Features 20-Degree swivel with 360-Degree rotation for optimized access. The locking position maintains straight alignment when needed. High-visibility orange bands prevent loss while contrasted markings enable quick identification.

  • Includes impact driver to 1/4, 3/8, and 1/2-Inch square drive adapter sizes for versatile socket compatibility
  • 20-Degree swivel with 360-Degree rotation provides optimized access in tight or hard-to-reach spaces
  • Locking position feature maintains straight alignment for continuous use when precise control is required
  • High-visibility orange band makes adapters easy to spot on jobsites and in tool bags
  • Ball detent design holds sockets firmly in place during use, ensuring secure connection and performance

Specs

–
Product Type:

Driver Bit Set

Socket Set

Color:

Orange

Black

Size:

1/4"

Material:

Alloy Steel

Finish:

Black Oxide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy