Apply to be a TradeMaster!
Main product image of 3 Piece Impact Wrench Swivel Socket Adapter Set (1/4", 3/8", 1/2")
Magnifying glass
Hover image to zoom

3 Piece Impact Wrench Swivel Socket Adapter Set (1/4", 3/8", 1/2")

SKU:
65843SW
Rating:
(0)
Q&A:
(0)
3 Piece Impact Wrench Swivel Socket Adapter Set (1/4", 3/8", 1/2")
Magnifying glass
Hover image to zoom
$29.99 each
In Stock
In Stock
Get 3 Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 1/2", 1/4"
Product Highlight: Finish
Black Phosphate
Product Highlight: Color
Black, Orange
Product Highlight: Material
Alloy Steel

Description

–
Klein Tools Impact Wrench Swivel Adapter Set includes 3 adapters that can swivel 15-Degree with 360-Degree rotation for angled access in confined spaces. Adapters feature a fixed position to drive sockets with additional stabilization when swivel-access is not needed. High-visibility orange bands make these adapters easy to locate.

  • 15-Degree swivel with 360-Degree rotation designed for sockets to have angled access in tight or hard-to-reach spaces when using a ratchet or impact wrench
  • Includes three swivel socket adapters, 1/4, 3/8, and 1/2-Inch square drive sizes, to provide greater access for any square drive sockets
  • Cross-compatible design seamlessly transitions between ratchets and impact wrenches for greater access and versatility
  • Swivel head locks securely for added control for applications when swivel access is not needed
  • High-visibility orange band makes adapters easy to spot on jobsites and in tool bags

Specs

–
Finish:

Black Phosphate

Size:

3/8"

1/2"

1/4"

Product Type:

Driver Bit Set

Socket Set

Color:

Black

Orange

Material:

Alloy Steel

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy