Apply to be a TradeMaster!
Main product image of KNECT (M) Impact Socket Adapter Set
Magnifying glass
Hover image to zoom
KNECT (M) Impact Socket Adapter Set
Magnifying glass
Hover image to zoom
$14.98 each
In Stock
In Stock
Get 7 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome-Vanadium, Chrome-Moly
Product Highlight: Length (Inches)
0.91" Length

Description

–
The Klein Tools KNECT system is an impact rated, cross-compatible driver and ratchet system for efficient driving tasks. The KNECT (M) Impact Socket Adapter Set includes four adapters: one connects 3/8-Inch sockets to ratchets and the KNECT (M) wrench, another lets KNECT (M) sockets work with a 1/4-Inch impact driver, a dual drive adapter links flip sockets to 3/8-Inch ratchets, and a reducer enables the KNECT (M) wrench to drive KNECT (S) sockets.

Features
  • KNECT (M) impact adapter set includes the four most versatile KNECT adapters designed to handle any driving situation
  • Impact adapter allows KNECT (M) pass through sockets to be used on a 1/4-Inch impact driver
  • 3/8-Inch square drive adapter allows for use with traditional sockets
  • 3/8-Inch square and KNECT (M) adapter allows Klein Flip Sockets to be used on any 3/8-Inch ratchet wrench
  • The reducer allows KNECT (S) sockets to be used on the KNECT (M) ratchet wrench


Warning
  • Always wear approved eye protection.

Specs

–
Application:

Tools

Material:

Chrome-Vanadium

Chrome-Moly

Length (Inches):

0.91"

Product Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy