Apply to be a TradeMaster!
Main product image of 2-in-1 Impact 1/2" Drive 12 Point Socket Set (6 Piece)
Magnifying glass
Hover image to zoom

2-in-1 Impact 1/2" Drive 12 Point Socket Set (6 Piece)

SKU:
66010
Rating:
(0)
Q&A:
(0)
2-in-1 Impact 1/2" Drive 12 Point Socket Set (6 Piece)
Magnifying glass
Hover image to zoom
$257.51 each
In Stock
In Stock
Get 7 Fri, Nov 27 - Mon, Nov 30

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/8" x 11/16", 1" x 13/16", 5/8" x 7/16", 1-1/8" x 15/16", 1/2" x 3/8", 3/4" x 9/16"
Product Highlight: Material
Steel

Description

–
2-in-1 Impact 1/2" Drive 12 Point Socket Set (6 Piece)

Product Features
  • Twelve sizes combined into six sockets including: 1-1/8 x 15/16-Inch, 1 x 13/16-Inch, 7/8 x 11/16-Inch, 3/4 x 9/16-Inch, 5/8 x 7/16-Inch, and 1/2 x 3/8-Inch
  • Single-ended impact socket wrenches with hands free adjustment between socket sizes
  • Two coaxial spring loaded sockets in one tool
  • Sockets have a high-torque, 12-point design making it easier to position on fasteners
  • Deep socket with a 1/2-Inch drive works great for pole hardware installation and removal
  • Cross hole design helps maintain socket connection to adapter or impact wrench
  • Engineered for use with impact wrenches including Klein's 1/2-Inch Compact Impact Wrench (BAT20-CW/BAT20-CW1)
  • Sockets are color coded to quickly identify sizes
  • Includes case for storage
Specifications
  • Material: 4140 Steel
  • Included: Carrying Case
  • Overall Length: 4.4''
  • Overall Height: 8.8''
  • Overall Width: 2.3''

Specs

–
Size:

7/8" x 11/16"

1" x 13/16"

5/8" x 7/16"

1-1/8" x 15/16"

1/2" x 3/8"

3/4" x 9/16"

Product Type:

Socket

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy