Apply to be a TradeMaster!
Main product image of 2-in-1 Coated Impact Socket, 12-Point (3/4" x 9/16")
Magnifying glass
Hover image to zoom

2-in-1 Coated Impact Socket, 12-Point (3/4" x 9/16")

SKU:
66030
Rating:
(0)
Q&A:
(0)
2-in-1 Coated Impact Socket, 12-Point (3/4" x 9/16")
Magnifying glass
Hover image to zoom
$49.98 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/4" x 9/16"
Product Highlight: Material
Steel
Product Highlight: Color
Blue

Description

–
Overview
This coated impact socket features two sizes (3/4-Inch and 9/16-Inch) in one tool. Designed for use with an impact wrench, this socket is 20-Percent lighter than traditional impact sockets. The 12-Point design is easier to position and works with square fasteners. The bright blue, durable plastic coating protects against damage from scratching and abrasion and is easy to spot in a crowded bucket.

Product Features
  • Coated Impact Socket is 20-Percent lighter than traditional impact sockets*
  • Blue coating is easy to spot in a crowded tool bag
  • Durable plastic coating protects against damage due to scratching and abrasion
  • Featuring two of the most commonly used socket sizes (3/4-Inch and 9/16-Inch) in one tool
  • Single-ended impact socket with hands-free adjustment between socket sizes
  • High-torque, 12-Point design is easier to position and works with square fasteners
  • Deep socket with a 1/2-Inch drive works great for pole hardware installation and removal
  • Cross hole design to prevent unintentional separation of adapter and socket
  • Engineered for use with impact tools including Klein's 1/2-Inch Compact Impact Wrench
Specifications
  • Type: Impact Rated
  • Application: Pole Hardware Installation and Removal
  • Special Features: Bright Blue Plastic Coating for Easy Identification
  • Overall Length: 3.1'' (7.9 cm)
  • Overall Height: 1.1'' (2.8 cm)
  • Overall Width: 1.1'' (2.8 cm)
  • Material: 4140 Steel
  • Drive Size: 1/2''
  • Socket Size: 3/4'' x 9/16''
  • Number of Points: 12
  • Standard: ASME B107.2
  • Weight:: 0.8 oz (23 g)

Specs

–
Product Type:

Socket

Material:

Steel

Size:

1/2"

3/4" x 9/16"

Color:

Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy