Apply to be a TradeMaster!
Main product image of Coated Socket Set, 12-Point, 6 Piece
Magnifying glass
Hover image to zoom

Coated Socket Set, 12-Point, 6 Piece

SKU:
66033
Rating:
(0)
Q&A:
(0)
Coated Socket Set, 12-Point, 6 Piece
Magnifying glass
Hover image to zoom
$244.32 each
Out of Stock
Out of Stock
Get it Fri, Oct 30 - Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Product Overview
Klein's 6-Piece Coated Socket Set consisting of the commonly used impact socket sizes for utility and construction work. Sockets are 20-Percent lighter than the traditional impact socket set (Cat. No. 66010). The high-torque, 12-Point design is easier to position on fasteners including square ones. The high visibility color coded plastic helps identify the right size socket for the job.

Product Features

  • Six sockets: 1/2 x 3/8, 5/8 x 7/16, 3/4 x 9/16, 7/8 x 11/16, 1 x 13/16, 1-1/8 x 15/16-Inch
  • 20-Percent lighter than Klein's traditional impact socket set (Cat. No. 66010)
  • Single-ended impact socket wrenches with hands free adjustment between socket sizes
  • Two coaxial spring loaded sockets in one tool
  • Coated sockets have a high-torque, 12-Point design making it easier to position on fasteners
  • Deep socket with a 1/2-Inch drive works great for pole hardware installation and removal
  • Durable coating helps protect sockets against scratching and abrasion
  • High visibility color coded sockets to quickly identify sizes
  • Cross hole design helps maintain socket connection to adapter or impact wrench
  • Includes case for storage

Product Warnings
  • Always wear approved eye protection.
  • Not Insulated

Specs

–
Product Type:

Socket

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy