Apply to be a TradeMaster!
Main product image of 5-Piece 2-in-1 Impact Flip Socket Set
Magnifying glass
Hover image to zoom

5-Piece 2-in-1 Impact Flip Socket Set

SKU:
66055-KLEIN
Rating:
(0)
Q&A:
(0)
5-Piece 2-in-1 Impact Flip Socket Set
Magnifying glass
Hover image to zoom
$132.19 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4", 1-1/8, 1", 5/8", 7/8"
Product Highlight: Bit Type
Hex

Description

–
Features:
  • Includes 5 flip sockets and 4 adapters for multiple fastening sizes
  • Set includes (2) 1/2" detent x 3/8" adapters and (2) 7/16" x 1/2" adapters, 3/8" drive is compatible with all included sockets
  • Flip design enables fast socket changes and reduces tool count
  • 12-point sockets provide strong grip with less rounding

Specs

–
Size:

3/4"

1-1/8

1"

5/8"

7/8"

Bit Type:

Hex

Product Type:

Socket Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy