Apply to be a TradeMaster!
Main product image of 2-in-1 Impact Socket, 6-Point (1/2" x 3/8")
Magnifying glass
Hover image to zoom

2-in-1 Impact Socket, 6-Point (1/2" x 3/8")

SKU:
66061
Rating:
(0)
Q&A:
(0)
2-in-1 Impact Socket, 6-Point (1/2" x 3/8")
Magnifying glass
Hover image to zoom
$46.22 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Steel

Description

–
Overview
Single-ended impact socket with hands-free adjustment between 1/2-Inch and 3/8-Inch hex sizes. Deep socket with a 1/2-Inch drive is great for use in electrical and construction work. The high-torque, 6-Point design is easier to position and works with square fasteners.

Product Features
  • Single-ended impact socket with hands-free adjustment between socket sizes
  • Two coaxial spring-loaded 1/2 x 3/8-Inch hex socket sizes in one tool
  • Deep socket with a 1/2-Inch drive works great for hardware installation and removal
  • High-torque, 6-Point design is easier to position and works with square fasteners
  • Cross hole design to prevent unintentional separation of adapter and socket
  • Engineered for use with impact wrenches including Klein's 1/2-Inch Compact Impact Wrench (Cat. Nos. BAT20-CW, BAT20-CW1)
  • Socket is color coded to quickly identify size
  • Great for general electrical and construction work
Specifications
  • Type: Impact Rated
  • Application: Pole Hardware Installation and Removal
  • Special Features: Hands-Free Adjustment
  • Overall Length: 3'' (7 cm)
  • Overall Height: 0.87'' (2.2 cm)
  • Overall Width: 0.87'' (2.2 cm)
  • Material: 4140 Steel
  • Drive Size: 1/2''
  • Socket Size: 1/2 x 3/8''
  • Number of Points: 6
  • Standard: ASME B107.2
  • Weight: 4.8 oz (136 g)

Specs

–
Product Type:

Socket

Material:

Steel

Size:

1/2" x 3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy