Apply to be a TradeMaster!
Main product image of Flip Impact Socket Set (7 Pieces)
Magnifying glass
Hover image to zoom

Flip Impact Socket Set (7 Pieces)

SKU:
66070
Rating:
(0)
Q&A:
(0)
Flip Impact Socket Set (7 Pieces)
Magnifying glass
Hover image to zoom
$54.36 each
In Stock
In Stock
Get 5 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 7/16", 3/4" x 13/16", 5/8" x 11/16", 1/2" x 9/16", 7/8" x 15/16", 1/2", 1/4"
Product Highlight: Material
Steel

Description

–
Overview
The 7-Piece Flip Impact Socket Set includes ten sizes combined into five sockets and two nested adapters. The two nested adapters allow for dual drive (1/4-Inch, 1/2-Inch) capability. The sockets are designed for use with an impact driver including Klein's Impact Wrench (Cat. Nos. BAT20CW, BAT20CW1) and Impact Driver (Cat. Nos. BAT20CD, BAT20CD1). Easy-to-use flip feature allows for quick changes between sizes and reduces the number of tools in the tool bag. All sockets and adapters store in a convenient case for easy portability.

Product Features
  • Flip Impact Socket Set includes ten sizes combined into five sockets plus two nested adapters
  • Impact Socket Set Includes 3/8 x 7/16-Inch, 1/2 x 9/16-Inch, 5/8 x 11/16-Inch, 3/4 x 13/16-Inch, and 7/8 x 15/16-Inch socket sizes
  • Easy-to-use flip feature allows for quick changes and reduces number of tools
  • Nested adapters for dual drive (1/4-Inch, 1/2-Inch) capability; patent pending
  • 6-Point design is easier to position and work with square fasteners
  • Great for hardware installation and removal
  • Cross hole design to prevent unintentional separation of adapter and socket
  • Engineered for use with impact drivers including Klein's 1/2-Inch Compact Impact Wrench (Cat. Nos. BAT20CW, BAT20CW1) and 1/4-Inch Compact Impact Driver (Cat. Nos. BAT20CD, BAT20CD1)
  • Sockets are color coded to quickly identify size
  • Includes case for storage
Product Specifications
  • Type: Impact Rated
  • Application: General Use
  • Special Features: Flip Feature, Nested Adapter
  • Overall Length: 8.25'' (21 cm)
  • Overall Height: 2.8'' (7.1 cm)
  • Overall Width: 4.9'' (12.4 cm)
  • Material: 4140 Steel
  • Drive Size: 1/4'' Hex, 1/2'' Square
  • Socket Size: 3/8 x 7/16'', 1/2 x 9/16'', 5/8 x 11/16'', 3/4 x 13/16'', and 7/8 x 15/16''
  • Number of Points: 6
  • Number of Pieces: 7
  • Included: (5) Sockets, (2) Adapters and Carrying Case
  • Weight: 2.9 lb (1.3 kg)

Specs

–
Product Type:

Socket

Material:

Steel

Size:

3/8" x 7/16"

3/4" x 13/16"

5/8" x 11/16"

1/2" x 9/16"

7/8" x 15/16"

1/2"

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy