Product Overview
This 4-Piece Klein Tools Impact Socket Set with the 5-in-1 Mini Impact Socket and 3-in-1 Flip Impact Socket is perfect for Linemen and Utility Workers. 5-in-1 Impact Socket features three popular square sizes (3/4-Inch, 1-Inch and 1-1/8-Inch) that can be quickly converted for a variety of utility type applications. The 3-in-1 Flip Impact Socket combines two of the most common socket sizes into one tool. The high-torque, 12-Point design is easier to position and works with square fasteners.
Product Features
- Impact Socket Set includes the 5-in-1 Mini Impact Socket (Cat. No. NRHDM) and the 3-In-1 Flip Impact Socket (Cat. No. 66044)
- 5-in-1 impact socket features three square socket sizes: 3/4-Inch, 1-Inch and 1-1/8-Inch (Cat. No. NRHDM)
- Alignment slot to tighten and loosen most pole hardware: Pole steps, drive hooks, eye bolts, J-hooks
- 13/16-Inch diameter, 4-1/2-Inch (11.4 cm) compact, hollow shaft assists linemen for pole reach arounds
- 3-in-1 Flip Impact Socket features an alignment slot to tighten and loosen most eyelet style hardware (Cat. No. 66044)
- Socket combines two common socket sizes in one tool, 9/16-Inch and 3/4-Inch hex
- High-torque impact-rated, 12-Point design is easier to position and works with square fasteners
Product Warnings- Always wear approved eye protection.