Apply to be a TradeMaster!
Main product image of 10" Molding Bar w/ Nail Dimpler, 66101
Magnifying glass
Hover image to zoom

10" Molding Bar w/ Nail Dimpler, 66101

SKU:
66101
Rating:
(0)
Q&A:
(0)
10" Molding Bar w/ Nail Dimpler, 66101
Magnifying glass
Hover image to zoom
$18.98 each
Backorder
Backorder
Get it Fri, Nov 20 - Mon, Dec 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
10" Length

Description

–
Features:
  • 10-Inch Molding Bar is equipped with a shock-absorbing grip for added comfort to end user when pulling and hammering
  • Nail dimpler is built into side of molding bar for exposing embedded and hard-to-reach nails
  • Sharp, precision claws make it easier for the user to pull nails and avoid splintering of wood
  • Designed to remove nails, trim or molding with ease while the precision ground claw minimizes damage to surrounding area during removal
  • Molding bar has vibration dampening and durable grip, ensuring comfort for users

Specs

–
Product Type:

Molding

Material:

Steel

Length (Inches):

10"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy