Apply to be a TradeMaster!
Main product image of Adjustable-Leg Folding Saw Horse & Jobsite Table (1 Pack)
Magnifying glass
Hover image to zoom

Adjustable-Leg Folding Saw Horse & Jobsite Table (1 Pack)

SKU:
66188
Rating:
(0)
Q&A:
(0)
Adjustable-Leg Folding Saw Horse & Jobsite Table (1 Pack)
Magnifying glass
Hover image to zoom
$71.77 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Orange, Black
Product Highlight: Length (Inches)
40-1/2" Length
Product Highlight: Material
Steel

Description

–
The Klein Tools Adjustable-Leg Sawhorse offers versatile support with wood beam arms, converting a pair of sawhorses into a solid jobsite table for use in the shop or garage. Durable, construction supports material up to 1500 pounds (680 kg) per sawhorse. Optimize the preferred work height by adjusting the legs to the desired level. Compact design with simple foldable legs and carrying handle make this product easy and convenient for transport and storage.

Features:
  • 1500-Pound load capacity per sawhorse, and when paired, can hold up to 3000 pounds
  • Easily adjustable legs from 26-Inch to 32-Inch height create the perfect versatile solution for any and all jobsite support solutions
  • Quick and convenient collapsible legs create a compact design for simple storage on and off the jobsite
  • Wood beam support arms on each end of sawhorse allows a pair of sawhorses to quickly be transformed to a jobsite table
  • Comfortable, plastic handle makes this compact sawhorse easy and convenient to transport
  • Non-Skid material on top of sawhorse provides grip aiding that material does not move and remains stable
  • Durable and sturdy steel construction perfect for jobsite, shop, or garage use

Safety Warning:
  • DO NOT overload. the max distributed load capacity is 1500 lbs, 680 kg.
  • Never stack sawhorses to obtain extra height.
  • Always wear safety gloves, goggles or safety glasses with side shield, along with hearing protection.

Specs

–
Color:

Orange

Black

Product Type:

Saw Horse

Length (Inches):

40-1/2"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy