Apply to be a TradeMaster!
Main product image of 12-in-1 Faucet Wrench Multi Tool
Magnifying glass
Hover image to zoom

12-in-1 Faucet Wrench Multi Tool

SKU:
68098
Rating:
(0)
Q&A:
(0)
12-in-1 Faucet Wrench Multi Tool
Magnifying glass
Hover image to zoom
$29.98 each
In Stock
In Stock
Get 11 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
11" Length
Product Highlight: Color
Orange

Description

–
The Klein Tools 12-in-1 Faucet Wrench Multi Tool allows you to use one tool for the most common faucet, toilet, and sink installations and repairs. On one side of the handle, the tool features a 2-, 3-, 4-, and 6-tab mount wrench. The inner metal piece accommodates 15/16-, 3/4-, 7/8-, and 5/8-Inch hex nuts, allowing for the supply lines to run through the middle during installation. The end piece has a four slot strainer wrench on one end, and an aerator wrench that fits junior-sized aerators.

Features
  • Faucet Wrench is a multi tool for installing and repairing faucet, toilet, and sink fixtures
  • Handle equipped with 2-, 3-, 4-, and 6-tab mount wrench for faucet and toilet supply installation
  • Inner open hex wrench fits 5/8-Inch, 3/4-Inch, 7/8-Inch and 15/16-Inch hex nuts
  • Hollow middle in open hex wrench fits over most standard-sized water supply hoses for easy installation in tight work spaces
  • Valve wrench at base of handle fits most angle stops
  • Removable end piece has a four-slot strainer wrench and an aerator wrench that fits junior-sized aerators
  • Plumbers wrench extends up to 14-1/2 inches to work in hard-to-reach places


Warning
  • Always wear approved eye protection.
  • Never use on or near live electrical circuits.
  • Do not hammer.

Specs

–
Application:

Tool

Length (Inches):

11"

Product Type:

Wrench

Color:

Orange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy