Apply to be a TradeMaster!
Main product image of 10" Adjustable Cast Iron Pipe Wrench, 68210
Magnifying glass
Hover image to zoom

10" Adjustable Cast Iron Pipe Wrench, 68210

SKU:
68210
Rating:
(0)
Q&A:
(0)
10" Adjustable Cast Iron Pipe Wrench, 68210
Magnifying glass
Hover image to zoom
$19.98 each
Out of Stock
Out of Stock
Get it Fri, Nov 6 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10"
Product Highlight: Length (Inches)
10" Length

Description

–
Features:
  • 10-Inch cast iron pipe wrench with lightweight durable I beam handle design; built for heavy-duty, high torque plumbing applications
  • Optimized jaw design provides no slip grip during pipe installations while the adjustable jaw extends to fit 1-1/2-Inch pipes
  • Contoured handle ensures secure hold and control, and the twist knob with knurling allows easy size extension and adjustment
  • Hang hole design offers convenient storage in tool boxes or workshops
  • Professional grade plumbers wrench for pipe fitting tools, designed for reliable performance in demanding plumbing tasks

Specs

–
Product Type:

Pipe Wrench

Size:

10"

Length (Inches):

10"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy