Apply to be a TradeMaster!
Main product image of 4-in-1 Ratcheting Wrench Set, 2-Piece, SAE
Magnifying glass
Hover image to zoom

4-in-1 Ratcheting Wrench Set, 2-Piece, SAE

SKU:
68216
Rating:
(0)
Q&A:
(0)
4-in-1 Ratcheting Wrench Set, 2-Piece, SAE
Magnifying glass
Hover image to zoom
$46.98 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4", 5/16", 7/16", 9/16", 1/4", 3/8", 1/2", 5/8"
Product Highlight: Material
Steel

Description

–
The Klein Tools Ratcheting Box Wrench Set features eight sizes for working in confined spaces and on long studs. The color-coded wrenches feature a 90-tooth ratchet mechanism to minimize the return angle for maximum access for a 20-Percent improvement on 72-tooth ratchets. Ergonomic handle with recessed areas for your thumb or index finger to rest naturally to reduce fatigue.

Features:
  • Two 4-in-1 box wrenches with 12-Point socket sizes 1/4 x 3/8, 5/16 x 7/16, 1/2 x 5/8, 9/16 x 3/4-Inch in just two tools
  • 90-tooth ratchet mechanism to minimize the return angle for maximum access with 20-Percent improvement on 72-tooth ratchets
  • Reverse ratcheting action with the switches on each end of the wrench
  • Ergonomic handle with recessed areas for your thumb or index finger to rest naturally to reduce fatigue
  • Color-coded size markings to easily identify each unique working end of the tool
  • Eight total hex sizes in just two wrenches for increased job efficiency
  • Forged steel I-beam style handle

Safety Warning:
  • Always wear approved eye protection.
  • Never use on or near live electrical circuits.
  • Do NOT push or hammer wrench.
  • Do NOT extend handle length.

Specs

–
Product Type:

Wrench

Size:

3/4"

5/16"

7/16"

9/16"

1/4"

3/8"

1/2"

5/8"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy