Apply to be a TradeMaster!
Main product image of 18" Adjustable Pipe Wrench (Cast Aluminum)
Magnifying glass
Hover image to zoom

18" Adjustable Pipe Wrench (Cast Aluminum)

SKU:
68225
Rating:
(0)
Q&A:
(0)
18" Adjustable Pipe Wrench (Cast Aluminum)
Magnifying glass
Hover image to zoom
$49.98 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Material
Cast Aluminum
Product Highlight: Length (Inches)
18" Length

Description

–
The Klein Tools Cast Aluminum Pipe Wrench is both durable and lightweight. The 18-Inch I-beam handle design allows for heavy-duty, high-torque application. Offering a versatile gripping range, the wrench adjusts to fit up to 2-1/2-Inch (6 cm) pipes.

Features:
  • 18-Inch Pipe Wrench with lightweight, durable I-beam handle design
  • Optimized jaw design for no-slip grip during high-torque application
  • Adjustable jaw extends to fit 2-1/2-Inch (5 cm) pipes
  • Contoured handle for secure hold
  • Twist-knob with knurling for easy size extension
  • Easy-to-see markings for accurate size setting
  • Hang-hole for convenient storage

Safety Warning:
  • Always wear approved eye protection.
  • Never use on or near live electrical circuits.

Specs

–
Color:

Gray

Material:

Cast Aluminum

Length (Inches):

18"

Product Type:

Wrench

Jaw Capacity:

2-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy