Apply to be a TradeMaster!
Main product image of 13" Quick Adjust S-Jaw Pipe Wrench
Magnifying glass
Hover image to zoom

13" Quick Adjust S-Jaw Pipe Wrench

SKU:
68230
Rating:
(1)
Q&A:
(0)
13" Quick Adjust S-Jaw Pipe Wrench
Magnifying glass
Hover image to zoom
$39.98 each
In Stock
In Stock
Get 7 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Alloy Steel
Product Highlight: Color
Orange, Black
Product Highlight: Length (Inches)
13" Length

Description

–
The Klein Tools S-Jaw Pipe Wrench has a versatile gripping range and is easy to adjust. The S-shaped jaw securely grips hex nuts and round pipe for high-torque application. Plumbers wrench fits up to 1-1/2-Inch (4 cm) round pipe and 1-1/4-Inch (3 cm) hex nuts.

Features:
  • Pipe Wrench with s-shaped jaw provides three points of contact for a no-slip grip
  • Combining the best of traditional pipe wrenches and channel locks
  • Grips hex nuts up to 1-1/4-Inch (3 cm)
  • Grips round pipe up to 1-1/2-Inch (4 cm)
  • Soft-molded handles for comfortable hold
  • Fast-action button for easy size extension
  • Durable design for high-torque application

Safety Warning:
  • Always wear approved eye protection.
  • Never use on or near live electrical circuits.

Specs

–
Material:

Alloy Steel

Jaw Capacity:

1-1/2"

1-1/4"

Color:

Orange

Black

Length (Inches):

13"

Product Type:

Wrench

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Everyone needs one!

Great wrench!
Big Bubba
Oxford
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy