Apply to be a TradeMaster!
Main product image of 12 Piece Combination Wrench Set (1/4" to 15/16")
Magnifying glass
Hover image to zoom

12 Piece Combination Wrench Set (1/4" to 15/16")

SKU:
68404-KLEIN
Rating:
(0)
Q&A:
(0)
12 Piece Combination Wrench Set (1/4" to 15/16")
Magnifying glass
Hover image to zoom
$179.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

12 Piece Combination Wrench Set (1/4" to 15/16")


Product Features

  • Set contains: 68410, 68411, 68412, 68413, 68414, 68415, 68416, 68417, 68418,68419, 68420, and 68421
  • Includes pouch with marked pockets for each wrench
  • Open ends offset at 15-degree angle for confined working areas
  • 15-degree angle offset of box ends provides clearance over obstructions
  • Forged from highest quality alloy-steel
  • Corrosion resistant
  • Nickel chrome plated



Specifications:

  • Type: Combination Wrench Set
  • Application: Turning Fasteners
  • Special Features: Open Ends Offset at 15° Angle for Confined Working Areas
  • Material: Forged Alloy Steel
  • Number of Pieces: 12
  • Weight: 4.1 lbs



Includes:

  • 1/4" Wrench
  • 5/16" Wrench
  • 3/8" Wrench
  • 7/16" Wrench
  • 1/2" Wrench
  • 9/16" Wrench
  • 5/8" Wrench
  • 11/16" Wrench
  • 3/4" Wrench
  • 13/16" Wrench
  • 7/8" Wrench
  • 15/16" Wrench
  • Carry Case

Specs

–
Product Type:

Wrench

Type:

Combination

Size:

7/16"

3/8"

1/2"

3/4"

9/16"

5/8"

5/16"

11/16"

13/16"

7/8"

1/4"

15/16"

Includes:

Carry Case

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy