Apply to be a TradeMaster!
Main product image of Test Kit with Multimeter, Non-Contact Volt Tester, Receptacle Tester
Magnifying glass
Hover image to zoom

Test Kit with Multimeter, Non-Contact Volt Tester, Receptacle Tester

SKU:
69149P
Rating:
(0)
Q&A:
(0)
Test Kit with Multimeter, Non-Contact Volt Tester, Receptacle Tester
Magnifying glass
Hover image to zoom
$42.65 each
In Stock
In Stock
Get 8 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Product Overview
Klein Tools Multimeter Test Kit contains Cat. No. MM300 (Manual-Ranging Digital Multimeter), Cat. No. NCVT1P (Non-Contact Voltage Tester) and Cat. No. RT105 (Receptacle Tester). The MM300 measures DC current, AC/DC voltage and resistance. The NCVT1P automatically detects standard voltage in cables, cords, circuit breakers, lighting fixtures, switches, outlets, and wires. The RT105 detects the most common wiring problems in standard receptacles.

Product Features

  • Multimeter measures up to 600V AC/DC voltage, 10A DC current and 2MOhms resistance
  • Non-Contact Voltage Tester Cat. No. NCVT1P has a bright green LED to indicate the tester is working; it changes to red and audible tones sound when voltage is detected
  • NCVT1P has a high intensity, bright red LED that illuminates and an audible tone when voltage is detected from 50 to 1000 VAC power operating range
  • Receptacle tester Cat. No. RT105 detects wiring configurations and indicates correct wiring, and identifies common wiring faults
  • Identifies open ground, open hot, open neutral, hot/ground reversed; it does not indicate quality of ground, multiple hot wires, or a combination of defects
  • MM300 multimeter tests continuity with visual and audible continuity indicators
  • Test leads included for Cat. No. MM300; batteries included for Cat. Nos. NCVT1P and MM300

Product Warnings
  • Do not attempt to measure resistance or continuity on live circuits.
  • Read, understand and follow all instructions, cautions and warnings attached to and /or packed with all test and measurement devices before each use.
  • Before each use verify meter operation by measuring a known voltage or current.
  • Before each use verify meter operation by measuring a known voltage or current.

Specs

–
Product Type:

Multimeter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy