Apply to be a TradeMaster!
Main product image of Tripod
Magnifying glass
Hover image to zoom

Tripod

SKU:
69345
Rating:
(0)
Q&A:
(0)
Tripod
Magnifying glass
Hover image to zoom
$69.98 each
In Stock
In Stock
Get 2 Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
23" Length

Description

–
Tripod

The Klein Tools Tripod is compact and made of a lightweight aluminum to carry on any jobsite. Each leg is adjustable with locks to secure the legs in place, and has non-skid feet to allow for stability on uneven terrain. The tripod reaches a height of 61-Inch once the legs and pedestal are fully extended. Swivel the pedestal 360 degrees with the pan and tilt handle and check the built-in bullseye level to ensure the tripod is on an even plane. Secure a compatible Klein Tools laser level to the tripod by screwing it to the 1/4-20 mounting threads, and when it is time to wrap up a job detach the level easily by removing the quick release plate.

Product Features
  • Tripod is compact and made of lightweight aluminum construction
  • Adjustable legs and non-skid feet allow for stability on uneven terrain
  • Pan and tilt handle allows for 360-Degree rotation and tilts pedestal to the desired orientation
  • Built-in bullseye level helps ensure the tripod is on a level plane
  • Tripod collapses and stores easily in the provided pouch
  • Quick release plate with a 1/4-20 mounting thread
  • Compatible with Klein Tools laser levels and products that attach to a 1/4-20 mounting thread such as cameras and video equipment


Product Specifications
  • Type: Accessory
  • Application: Laser Levels
  • Special Features: Quick Release Plate
  • Material: Aluminum
  • Pan Range: 360°
  • Tilt Range: 180°
  • Lateral Tilt: 90°
  • Head Type: Quick Release
  • Mounting Thread Size: 1/4-20
  • Leg Sections: 3
  • Leg Licking Type: Flip Lock
  • Includes: Tripod, Carrying Bag

Specs

–
Product Type:

Tripod

Length (Inches):

23"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy