Apply to be a TradeMaster!
Main product image of Premium Electrical Tool Set with Multimeter, Volt Tester, Outlet Tester
Magnifying glass
Hover image to zoom

Premium Electrical Tool Set with Multimeter, Volt Tester, Outlet Tester

Brand:
Klein Tools
SKU:
69355
Rating:
(0)
Q&A:
(0)
Premium Electrical Tool Set with Multimeter, Volt Tester, Outlet Tester
Magnifying glass
Hover image to zoom
$54.97 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Product Overview
Klein Tools Premium Electrical Test Kit includes a Manual-Ranging Digital Multimeter (Cat. No. MM320) with right-angle test leads, Dual Range Non-Contact Voltage Tester with Flashlight, 12 to1000 VAC (Cat. No. NCVT3P), and a GFCI Receptacle Tester with LCD (Cat. No. RT250). This convenient kit features products for a variety of applications with safety and reliability in mind. Comes with all required batteries.

Product Features

  • Electrical Kit with Premium Testers solve various electrical applications; Manual-Ranging Digital Multimeter, Dual Range Non-Contact Voltage Tester with Flashlight, and GFCI Receptacle Tester with LCD
  • Digital Multimeter MM320 measures up to 600V AC/DC voltage, 10A DC current and 2MOhms resistance; also tests batteries, diodes, and continuity
  • Voltage Tester NCVT3P has dual-range capabilities to detect from 12 to 1000 VAC or 70 to 1000 VAC for a broad variety of low-voltage or standard voltage applications
  • Bright flashlight illuminates work area and may be used independent of voltage detection function
  • GFCI Receptacle Tester RT250 features a large backlit LCD readout of voltage, and clear indication of wiring conditions, including patent pending detection of Open Neutral / Open Ground wiring faults
  • LCD readout on receptacle tester shows the time required to trip a GFCI device; for use on 3-wire, North American 120V electrical outlets only
  • Digital Multimeter MM320 includes right-angle test leads and all required batteries
  • MM320 is CAT III safety rated for 600V

Product Warnings
  • Do not attempt to measure resistance or continuity on live circuits.
  • Read, understand and follow all instructions, cautions and warnings attached to and /or packed with all test and measurement devices before each use.
  • Before each use verify meter operation by measuring a known voltage or current.
  • Before each use verify meter operation by measuring a known voltage or current.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy