Apply to be a TradeMaster!
Main product image of 8 Piece 90-Tooth Ratcheting Box Wrench Set, SAE
Magnifying glass
Hover image to zoom

8 Piece 90-Tooth Ratcheting Box Wrench Set, SAE

SKU:
69408G
Rating:
(1)
Q&A:
(0)
8 Piece 90-Tooth Ratcheting Box Wrench Set, SAE
Magnifying glass
Hover image to zoom
$79.98 each
In Stock
In Stock
Get 15 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
9/16", 11/16", 5/8", 3/4", 3/8", 1/2", 5/16", 7/16"
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
12" Length

Description

–
The Klein Tools Ratcheting Combination Set contains eight SAE wrenches with color coded size markings to easily identify each tool. These wrenches are made from cold-forged steel alloy precision machining finish and black phosphate coating for long-lasting rust prevention. The 90-tooth ratchet mechanism minimizes the return angle for maximum access.

Features:
  • 8-Piece SAE Wrench Set comes with 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, and 3/4-Inch ratcheting combination wrenches
  • 90-tooth ratchet mechanism to minimize the return angle for maximum access with 20-Percent improvement on 72-tooth ratchets
  • Ergonomic handle with recessed areas for your thumb or index finger to rest naturally for comfortable, all day use
  • Color-coded size markings to easily identify each tool
  • Premium foam roll pouch with internal flap to prevent tools from falling out and hang holes for open storage
  • Lasered "on" or "off" markings to quickly identify the fastening and loosening direction of the tool
  • Cold-forged steel with precision machining finish and black phosphate coating for long-lasting rust prevention

Safety Warning:
  • Always wear approved eye protection.
  • Never use on or near live electrical circuits.
  • Do NOT push or hammer wrench.
  • Do NOT extend handle length.

Specs

–
Material:

Steel

Size:

9/16"

11/16"

5/8"

3/4"

3/8"

1/2"

5/16"

7/16"

Length (Inches):

12"

Product Type:

Wrench

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good tool, Good price, GREAT SERVICE!!!

Using the wrenches in HVAC service. Works great
Frank
Milford DE
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy