Apply to be a TradeMaster!
Main product image of 8 Piece 90-Tooth Ratcheting Box Wrench Set, Metric
Magnifying glass
Hover image to zoom

8 Piece 90-Tooth Ratcheting Box Wrench Set, Metric

SKU:
69408MG
Rating:
(0)
Q&A:
(0)
8 Piece 90-Tooth Ratcheting Box Wrench Set, Metric
Magnifying glass
Hover image to zoom
$82.03 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12mm, 13mm, 10mm, 8mm, 15mm, 14mm, 19mm, 17mm
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
12" Length

Description

–
The Klein Tools Ratcheting Combination Set contains eight metric wrenches with color coded size markings to easily identify each tool. These wrenches are made from cold-forged steel alloy precision machining finish and black phosphate coating for long-lasting rust prevention. The 90-tooth ratchet mechanism minimizes the return angle for maximum access.

Features:
  • 8-Piece Metric Wrench Set comes with 8, 10, 12, 13, 14, 15, 17, and 19mm ratcheting combination wrenches
  • 90-tooth ratchet mechanism to minimize the return angle for maximum access with 20-Percent improvement on 72-tooth ratchets
  • Ergonomic handle with recessed areas for your thumb or index finger to rest naturally for comfortable, all day use
  • Color-coded size markings to easily identify each tool
  • Premium foam roll pouch with internal flap to prevent tools from falling out and hang holes for open storage
  • Lasered "on" or "off" markings to quickly identify the fastening and loosening direction of the tool
  • Cold-forged steel with precision machining finish and black phosphate coating for long-lasting rust prevention

Safety Warning:
  • Always wear approved eye protection.
  • Never use on or near live electrical circuits.
  • Do NOT push or hammer wrench.
  • Do NOT extend handle length.

Specs

–
Size:

12mm

13mm

10mm

8mm

15mm

14mm

19mm

17mm

Product Type:

Wrench

Material:

Steel

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy