Apply to be a TradeMaster!
Main product image of Replacement Test Lead Set (Right Angle)
Magnifying glass
Hover image to zoom

Replacement Test Lead Set (Right Angle)

SKU:
69410
Rating:
(2)
Q&A:
(0)
Replacement Test Lead Set (Right Angle)
Magnifying glass
Hover image to zoom
$19.97 each
In Stock
In Stock
Get 6 Tomorrow, Oct 22
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
41" Length

Description

–
The Klein Tools Test Leads are intended for use as replacement test leads for meters that have standard, banana-type input jacks. They feature removable alligator clips that attach to wires and other conductors. These test leads are part of a full line of Klein Tools meters and testers, designed by electricians for electricians.

Product Features
  • Standard banana-type inputs compatible with most multimeters and clamp meters
  • Removable alligator clips attach to wires and other conductors
  • Includes one pair of universal test leads and one set of alligator clips. Leads are 41" (1,041 mm) long
  • Safety Rating: Category III 1000V and Category IV 600V
  • Leads compatible and fit lead storage compartment on most Klein test and measure products

Product Specifications
  • Overall Length: 41.00'' (104.1 cm)
  • Material: PVC
  • Included: (1) Pair of Universal Test Leads, (1) Set of Alligator Clips
  • For Use With: Cat. No. MM300, MM400, MM500, MM600, MM700, MM100, MM200, MM1000, MM1300, MM2000, MM2300, MM5000, MM6000, CL100, CL200, CL1000, CL1200, CL1300, CL2000, CL2200, CL2300, CL2500

Specs

–
Product Type:

Test Lead

Material:

PVC

Length (Inches):

41"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

i would purchase again

delivered on time and material as described
Bud
Vermont
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping

I got my test leads is record time.
Chief P
Kentucky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy