Apply to be a TradeMaster!
Main product image of 4-in-1 Electronics Screwdriver with Rotating Cap, Phillips, Slotted Bits
Magnifying glass
Hover image to zoom

4-in-1 Electronics Screwdriver with Rotating Cap, Phillips, Slotted Bits

SKU:
32581
Rating:
(1)
Q&A:
(0)
4-in-1 Electronics Screwdriver with Rotating Cap, Phillips, Slotted Bits
Magnifying glass
Hover image to zoom
$11.97 each
BOX UP & SAVE 0%
$71.82 box of 6
$11.97 each
In Stock
In Stock
Get 28 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8", 3/32"
Product Highlight: Bit Type
Phillips #00, Phillips #0, Slotted
Product Highlight: Length (Inches)
6-1/2" Length

Description

–
Product Features

  • Electronics Screwdriver with four different non-magnetic tips in one tool, includes #0 and #00 Phillips plus 1/8-Inch (3.2 mm) and 3/32-Inch (2.4 mm) Slotted tips
  • Rotating cap for optimum and precise control
  • Corrosion-resistant chrome plated barrel that includes two double-ended bits that exceed ANSI standards
  • Cushion-Grip handles for maximum comfort when working on small equipment
  • Heat treated precision ground tip for greater strength
  • Has interchangeable shaft for quick bit switch out
  • Lightweight, only 1.1-Ounces (31 g)

Specs

–
Product Type:

Screwdriver

Size:

1/8"

3/32"

Bit Type:

Phillips #00

Phillips #0

Slotted

Length (Inches):

6-1/2"

Shaft Length:

2-51/64"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6-in-1 Stubby Multi-Bit Screwdriver/Nut Driver
SKU: 32561
Klein Tools

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

My "Go To" for thermostat wiring

This screwdriver is great for small connections such as wiring thermostats and control boards. I keep it in the side pocket of my tool bag for easy access. Easy one hand operation with the rotating cap.
HVAC Dave
Alabama
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy