Apply to be a TradeMaster!
Main product image of 13" Long Reach Needle Nose Pliers w/ Bent Nose
Magnifying glass
Hover image to zoom

13" Long Reach Needle Nose Pliers w/ Bent Nose

SKU:
71401
Rating:
(0)
Q&A:
(0)
13" Long Reach Needle Nose Pliers w/ Bent Nose
Magnifying glass
Hover image to zoom
$24.98 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Color
Black, Orange
Product Highlight: Length (Inches)
13" Length

Description

–
The Klein Tools 13-Inch Long Reach Bent Nose Pliers are designed to improve access into tight spots across a variety of applications. The dual rivet design allows the jaws to open faster than the handles, ensuring the ability to grip on a workpiece without obstruction. These feature bent jaws with Klein's unique angled knurls to provide an extra grip that limits slippage.

Features:
  • Long reach pliers with extended 13-Inch reach allows better access in to tight and small spaces
  • Double rivet design results in jaws opening more than the handles
  • Angled knurl jaw pattern provides superior grip on workpiece
  • Hardened alloy steel brings durability and long tool life
  • Molded grips provide comfort and contour for precise control
  • Bent jaw design allows grabbing of workpieces around objects
  • Engineered by Klein Tools for peak performance

Safety Warning:
  • Always wear approved eye protection.
  • NOT insulated. Plastic handles are NOT intended for protection against electrical shock.

Specs

–
Product Type:

Pliers

Material:

Steel

Color:

Black

Orange

Length (Inches):

13"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy