Apply to be a TradeMaster!
Main product image of Jab Saw
Magnifying glass
Hover image to zoom

Jab Saw

SKU:
725-KLEIN
Rating:
(0)
Q&A:
(0)
Jab Saw
Magnifying glass
Hover image to zoom
$15.98 each
In Stock
In Stock
Get 2 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length

Description

–
Features
  • Cuts drywall, wallboard, plywood, and plastic
  • Triple ground teeth for a fast cut
  • Blade cuts in both directions (push and pull)
  • Hardened, carbon steel blade for durability
  • Hardened, beveled blade point for scoring and plunge cuts
  • Handle structure designed for strength and durability
  • Flat-end grip for palming or punching through drywall


Specifications:
  • Blade Length: 6"
  • Overall Length: 12"
  • Weight: 5oz.

Specs

–
Product Type:

Jab Saw

Length (Inches):

12"

Blade Length:

6"

Blade Material:

High Carbon Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy