Apply to be a TradeMaster!
Main product image of 6-in-1 Interchangeable Snap Ring Pliers
Magnifying glass
Hover image to zoom

6-in-1 Interchangeable Snap Ring Pliers

SKU:
73066
Rating:
(0)
Q&A:
(0)
6-in-1 Interchangeable Snap Ring Pliers
Magnifying glass
Hover image to zoom
$19.98 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
6.03" Length

Description

–
The Klein Tools 6-in-1 Interchangeable Snap Ring Pliers offer unmatched versatility with four interchangeable heads in straight, 45-Degree, and 90-Degree angles, seamlessly switching between internal and external modes for a wide range of applications. Its patent-pending thick steel design ensures stability and precision, ideal for tight spaces, while the ergonomic molded grip and spring-loaded action enhance comfort and efficiency, reducing hand strain during extended use.

Features
  • 6-in-1 pliers feature four interchangeable heads with straight, 45-Degree, and 90-Degree angles, suitable for internal and external use, providing exceptional versatility for various applications
  • Interchangeable heads quickly switch between internal and external modes, efficiently handling both types of snap rings without requiring separate tools
  • Patent pending thick steel design enhances stability and provides superior control, making it ideal for operating in tight spaces with precision
  • Includes four interchangeable heads (straight (2), 45-Degree, and 90-Degree) to handle a wide range of applications with precision and adaptability
  • Spring-loaded action enables effortless self-opening, reducing hand strain and improving efficiency
  • Ergonomic molded grip handle provides superior comfort and precise control


Warning
  • Always wear approved eye protection.
  • NOT insulated. Plastic-dipped or slip-on plastic handles are NOT intended for protection against electrical shock.

Specs

–
Material:

Steel

Jaw Capacity:

1.1"

Length (Inches):

6.03"

Product Type:

Plier

Application:

Tools

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy