Apply to be a TradeMaster!
Main product image of 41 Piece Tool Kit
Magnifying glass
Hover image to zoom
41 Piece Tool Kit
Magnifying glass
Hover image to zoom
$749.98 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The Klein Tools 41-Piece Tool Kit has practically any tool a tradesman would need. This wide assortment of quality, durable tools contains pliers, screwdrivers, nut drivers, wire strippers, and much more, all for professional and home use. The set includes a large tool bag backpack to store all of these tools.


Features:

  • 41-Piece Tool Kit contains comfortable and durable tools for the professional
  • Tool Kit includes: 4 types of pliers, 8 fixed-blade screwdrivers, 7 nut drivers, 2 multi-bit drivers, Magnetizer / Demagnetizer, awl, hex key set, cable cutter, cable stripper/cutter, wire stripper/cutter, crimping/cutting tool
  • Kit also includes: Jab saw, conduit reamer, fish tape, NCVT with flashlight, GFCI tester, voltage/continuity tester, utility knife, tape measure, level, canvas zipper bag, tool bag backpack, headlamp and protective eyewear
  • 39-Pocket Tradesman Pro Tool Bag Backpack (Cat. No. 55421BP-14) features a hard, molded front pocket for safety glasses and the Canvas Zipper Bag (Cat. No. 5139) is made of No. 10 canvas
  • 4 Pliers: 8-Inch High-Leverage Heavy-Duty Diagonal-Cutters (Cat. No. D2000-48), 8-Inch Long Nose Side-Cutters (Cat. No. D203-8N), 9-Inch Heavy-Duty Lineman's Pliers, Fish Tape Pulling (Cat. No. D2000-9NETP) and 10-Inch Pump Pliers (Cat. No. D502-10)
  • High-Leverage Cable Cutter (Cat. No. 63225), Crimping/Cutting Tool (Cat. No. 1005), Klein-Kurve Wire Stripper/Cutter (Cat. No. 11055), and Klein-Kurve Dual NM Cable Stripper/Cutter (Cat. No. K1412)
  • Cabinet Tip Cushion-Grip Screwdrivers: 3/16-Inch with 3- and 6-Inch Round Shanks (Cat. Nos. 601-3, 601-6), 1/4-Inch with 6-Inch Round Shank (Cat. No. 605-6), Cushion-Grip Scratch Awl (Cat. No. 650)
  • Cushion-Grip Screwdrivers: 1/4- and 5/16-Inch Keystone Tip (Cat. Nos. 600-4, 602-6), #2 Square-Recess Tip (Cat. No. 662), Power Conduit Reamer, #2 Square Bit (Cat. No. 85091)
  • Cushion-Grip Screwdrivers: #1, #2 Phillips Wire Bending (Cat. Nos. 603-3, 603-4B), 14-in-1 Precision Driver (Cat. No. 32314), 6-in-1 Stubby (Cat. No. 32561), Pro Folding Hex Key Set (Cat. No. 70550)
  • 3/16-Inch, 1/4-Inch, 5/16-Inch, 11/32-Inch, 3/8-Inch, 7/16-Inch, and 1/2-Inch Nut Driver - 3-Inch Hollow Shaft (Cat. Nos. 630-3/16, 630-1/4, 630-5/16, 630-11/32, 630-3/8, 630-7/16, 630-1/2)
  • Dual Range Non-Contact Voltage Tester with Flashlight, GFCI Receptacle Tester, Digital AC/DC Voltage & Continuity Tester, ACCU-BEND 4 Vial Level, 50' Steel Fish Tape (Cat. Nos. NCVT-3P, RT210 ET250, 935AB4V, 56331)
  • Folding Utility Knife, Folding Jab Saw, 25-Foot Tape Measure - Magnetic Double Hook, Rechargeable Light Array Headlamp, Standard Safety Glasses - Clear, Magnetizer / Demagnetizer (Cat. Nos. 31737, 9225, 56049, 60159, MAG2)

Specs

–
Battery Type:

Lithium-Ion

AAA

Product Type:

Fish Tape

Voltage Tester

Cable Stripper

Jab Saw

Hex Key

Ruler

Scratch Awl

Wire Cutter

Level

Cutting Tool

Cable Splicing Kit

Wire Crimper

Pliers

Nut Driver

Safety Glasses

Wrench

Utility Knife

Tool Bag

Screwdriver Set

Batteries Included:

4

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2 out of 2 reviews
2
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
50%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Crazy price

Crazy price for what you get ,Harbor freight just as good
Chin
North Carolina
11 months ago
Was this review helpful to you?

I would buy this product again, however....

Do NOT believe what you see in the picture! You will not get a Klein tools twirly screwdriver, you will get a back pack instead of a canvas bag.
Hvac steve
Hecla, SD
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy