Apply to be a TradeMaster!
Main product image of 15" Ball Peen Hammer (Hickory)
Magnifying glass
Hover image to zoom

15" Ball Peen Hammer (Hickory)

SKU:
803-24
Rating:
(0)
Q&A:
(0)
15" Ball Peen Hammer (Hickory)
Magnifying glass
Hover image to zoom
803-24 has been discontinued
Discontinued November 4, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Length (Inches)
15" Length

Description

–
15" Ball Peen Hammer (Hickory)

Klein Tools' 803-24 Ball-Peen Hammer is designed and created to strike through jobsite challenges. Hammers are constructed of durable high-carbon steel with a hickory handle. They come in a variety of head weights for multiple applications.

Features
  • Ball Peen Hammer with forged high-carbon steel head is hardened for additional durability
  • Crowned face with uniform bevel
  • Features a smoothly rounded peen
  • Straight-grain hickory handle is stained and lacquered to withstand weather
  • Made in USA
Specifications
  • Application: Hammering
  • Overall Length: 15'' (38.1 cm)
  • Head Weight: 24.0 oz (680 g)
  • Weight: 1.9 lb (0.9 kg)

Specs

–
Product Type:

Hammer

Length (Inches):

15"

Weight (lbs):

1.9 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm