The Day Savers – A National Tradesmen Day Contest
Main product image of 18 oz. Electrician's Straight-Claw Hammer, 15" Long
Magnifying glass
Hover image to zoom

18 oz. Electrician's Straight-Claw Hammer, 15" Long

SKU:
807-18
Rating:
(0)
Q&A:
(0)
18 oz. Electrician's Straight-Claw Hammer, 15" Long
Magnifying glass
Hover image to zoom
$46.01 each
Backorder
Backorder
Get it Tue, Sep 29 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
15" Length

Description

Electrician's Straight-Claw Hammer is made of high-strength fiberglass shaft that absorbs shock and keeps head tight. It is balanced and designed specifically for use in electrical work. Hammer comes with a comfortable, perforated neoprene grip.

Product Features
  • Hammer with durable plastic-alloy jacketing helps to protect neck from fraying and splintering if incorrectly struck or overstruck
  • High-strength fiberglass shaft absorbs shock and keeps head tight and comfortable, perforated neoprene grip is bonded to the handle
  • Extra-long neck, and narrow striking face are ideal for reaching into outlet boxes and other tight areas
  • Balanced and designed specifically for use in electrical work
  • Made in USA

Product Specifications
  • Type: Straight-Claw Hammer
  • Overall Length: 15'' (38.1 cm)
  • Head Weight: 18 oz (510 g)
  • Weight: 11.9 lb (0.8 kg)

Specs

Product Type:

Hammer

Length (Inches):

15"

Weight:

18 oz.

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy