Apply to be a TradeMaster!
Main product image of 36" Sledge Hammer
Magnifying glass
Hover image to zoom
36" Sledge Hammer
Magnifying glass
Hover image to zoom
$69.70 each
In Stock
In Stock
Get 65 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

This item is a 36" Sledge Hammer manufactured by Klein Tools. Klein Tools Lineman's Double-Face Hammer is designed for pole-line work. It is rugged and well-balanced, with the weight to drive lag bolts. The forged, tempered-steel head is only 3-3/4-Inch (9.5 cm) long for use in tight areas.


Features:

  • Lineman's Double-Face Hammer is designed for pole-line work
  • Identical faces with 1-3/4-Inch (4.5 cm) round-crown driving surface and beveled edges
  • 2 tools in 1 with the built-in J-hook remover
  • Designed with an ergonomic handle for extra comfort
  • Overstrike protection feature increases durability and longevity of the hammer
  • Rugged and well-balanced, with the weight to drive lag bolts
  • Forged, tempered-steel head is only 3-3/4-Inch (9.5 cm) long for use in tight areas

Contact

Help Face
CALL US
Question? Call or text 888-757-4774