Apply to be a TradeMaster!
Main product image of Lineman's Claw Milled Hammer
Magnifying glass
Hover image to zoom

Lineman's Claw Milled Hammer

SKU:
832-26
Rating:
(0)
Q&A:
(0)
Lineman's Claw Milled Hammer
Magnifying glass
Hover image to zoom
$51.48 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
14-4/5" Length
Product Highlight: Material
Steel

Description

–
Lineman's Claw Milled Hammer

The Lineman's Claw Milled Hammer is used to install staples and lag bolts on utility poles. The tool is well balanced to effectively withstand off-center hits. Features a lightweight, yet solid 26-Ounce head weight. Bright orange handle makes it easy to find in the bag or bucket.

Product Overview
  • Hammer has large head for driving in staples and lag bolts
  • Lighter 26-Ounce head compared to the traditional 32-Ounce hammer
  • Milled face aids in driving staples into utility poles
  • Claw end for removing nails, molding, and ground wire
  • Lanyard hole for tethering
  • Bright orange for high visibility on the job
  • Fiberglass handle with textured grip to prevent slippage
Specifications
  • Type: Hammer
  • Application: Hammering and Demolition
  • Special Features: Milled Face
  • Overall Length: 14.84" (38cm)
  • Overall Width: 1.4'' (3.5 cm)
  • Material: Steel and Fiberglass
  • Head Material: Steel
  • Handle Color: Orange
  • Handle Material: Fiberglass

Specs

–
Product Type:

Hammer

Length (Inches):

14-4/5"

Application:

Demolition

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy