Apply to be a TradeMaster!
Main product image of 5 Blade Duct Crimper
Magnifying glass
Hover image to zoom

5 Blade Duct Crimper

SKU:
86520
Rating:
(1)
Q&A:
(0)
5 Blade Duct Crimper
Magnifying glass
Hover image to zoom
$34.99 each
Out of Stock
Out of Stock
Get it Thu, Oct 22 - Thu, Oct 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10-1/5" Length
Product Highlight: Material
Steel

Description

–
5 Blade Duct Crimper

The 5-Blade Crimper from Klein Tools produces factory-precision indentations in stove pipe and round duct with just a squeeze. Compound-leverage mechanism makes precise indentations on 24 gauge steel and 28 gauge stainless steel. The 5-Blade Crimper features comfortable, contoured grips that cover hardened steel handles and a convenient self-opening tool latch for one handed operation. The all steel construction with nickel plating provides long life and durability.

Specifications:
  • Type: 5 Blade Crimper
  • Application: Crimping Round Duct and Stove Pipe
  • Special Features: Contoured Grips; Self Opening Latch for One Handed Operation
  • Overall Length: 10.2'' (260.3 mm)
  • Overall Height: 0.9'' (22.4 mm)
  • Overall Width: 3.5'' (88.9 mm)
  • Material: Steel
  • Jaw Size: 1.75'' (44.5mm)
  • Handle Color: Blue/Gray
  • Bends: 24 gauge Steel and 28 gauge Stainless Steel
  • Weight: 1.0 lb (0.5 kg)

Specs

–
Product Type:

Crimper

Type:

Blade

Length (Inches):

10-1/5"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would recommend this product to anyone.

They always come through with what you need in a timely and cost-effective manner.
G-man
Marysville, Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy