Apply to be a TradeMaster!
Main product image of 24" Fixed Length and Depth Folding Tool
Magnifying glass
Hover image to zoom

24" Fixed Length and Depth Folding Tool

Brand:
Malco
SKU:
24F
Rating:
(9)
Q&A:
(0)
24" Fixed Length and Depth Folding Tool
Magnifying glass
Hover image to zoom
$38.19 each
In Stock
In Stock
Get 72 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
24" Length
Product Highlight: Depth (Inches)
1" Depth

Description

–
Folding Tool seams are formed from two steel halves, permanently joined together. Handy sight holes assure proper depth alignment.

Dimensions:
  • Length:24"
  • Depth: 3/8" and 1"
  • Folds 24 to 30 gauge sheet metal

Specs

–
Type:

Folding Tool

Length (Inches):

24"

Depth (Inches):

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.89 out of 9 reviews
100% would recommend this product
4.89
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Works great

I've been using this hand bending tool and it works great
Jm
New Jersey
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this again

Minor repair on sheet metal will be much easier
Cuth
Leominster
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality

This is high quality and easy to use.
Learner
Durango, Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

I absolutely love buying from supplyhouse.com. I am the owner/service tech/installer/HR/accounting/dispatcher of a one man HVAC business. Being that my business and service area are located in a fairly remote area of SW Washington, it's not always convenient to drive 30+mi to a parts house. The convenience of supplyhouse.com saves me time and fuel. Both of which can make the difference in a small business succeeding or failing. I've also found their prices to be very competitive. Most of the time I can get parts on the site cheaper than I can in town. Bigfoot Heating and Cooling LLC will be a lifelong customer of supplyhouse.com
Lefty
Amboy, WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very satisfied with the products ordered and customer servic

Items needed for work.
Peggy
Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Amazing customer service!!!

Wonderful products, website, pricing. This is the place to buy and not have to worry about anything. So thankful for them.
D the HVACer
arlington, ohio
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I highly recommend

Prompt service and delivery when ordered at right time. I needed this specialty tool to wrap a window correctly
CHUCK IN THE TRUCK
Chippewa falls ,WI
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Malco dependability

Have had 12" for years and it has held up very well with lots of use.
gfranko
Port Angeles, WA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

24 inch bender bar

this bar works great for building plenum's and small flashing bends. Also works great for any other small light metal projects. I use it all the time.
Matt
Saginaw Mi
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy