Apply to be a TradeMaster!
Main product image of 5 Piece Insulated Tool Kit
Magnifying glass
Hover image to zoom
5 Piece Insulated Tool Kit
Magnifying glass
Hover image to zoom
$105.68 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Phillips #2
Product Highlight: Material
Steel

Description

–
This 5-Piece tool kit includes the must-have insulated tools any professional tradesperson needs including two pairs of pliers, a wire stripper and two slim tip screwdrivers. The pliers and wire stripper feature a multi-color, sleek design with small thumbguards for ease of handling and easy storage in your tool belt. The Cushion-Grip on the 4", round-shank screwdrivers provide greater torque and comfort. All of the tools are 1000V Rated for safety on the job. Made in the USA.

Product Features
  • 5-piece kit includes essential 1000V rated insulated tools including pliers (2), wire stripper and screwdrivers (2)
  • All tools meet or exceed ASTM F1505 and IEC 60900 standards for insulated tools
  • Three-part insulation with underlayer on the pliers and wire stripper provides warning sign that insulation may be compromised. VDE Certified
  • Pliers feature induction hardened cutting knives
  • Slim tip #2 Phillips and 1/4" Cabinet tip screwdrivers allow for greater access into tight spaces
  • Diagonal Cutters cut ACSR, screws, nails and most hardened wire
  • Wire Stripper strips and cuts 8-16 AWG solid and 10-18 AWG stranded wire and cleanly shears 6-32 and 8-32 screws; do not use for cutting steel wire
  • Side-Cutting Pliers feature standard cutting knives
  • Insulated screwdriver blades are flush with the tip to help reduce nicking the insulation
  • Cushion-Grip screwdriver handles for greater torque and comfort
  • Kit includes a side-cutter, diagonal-cutter, wire stripper and two screwdrivers

Product Specifications
  • Application: General Application Near Energized Source
  • Special Features: Slim Profile Tips, Induction Hardened Cutting Blades and 1000V Rated
  • Magnetic: No
  • Insulated: Yes
  • Shank Length: 4'' (10.2 cm)
  • Material: Steel
  • Handle Material: High-Dielectric Plastic
  • Handle Color: Orange/Black
  • Handle Length: Varies
  • Handle Diameter: Varies
  • Color Code: Orange
  • Number of Pieces: 5
  • Type: Insulated
  • Standard: IEC 60900: 2012, ASTM F1505-10

Specs

–
Product Type:

Diagonal Cutter

Screwdriver Set

Wire Stripper

Pliers

Bit Type:

Phillips #2

Size:

1/4"

Material:

Steel

Features:

Insulated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy