Apply to be a TradeMaster!
Main product image of 1000V Insulated Tool Set, 7 Piece
Magnifying glass
Hover image to zoom

1000V Insulated Tool Set, 7 Piece

SKU:
9421R
Rating:
(0)
Q&A:
(0)
1000V Insulated Tool Set, 7 Piece
Magnifying glass
Hover image to zoom
$154.99 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Product Overview
This 7-Piece Tool Set includes the must-have insulated tools any professional tradesperson needs including three pairs of pliers (Cat. Nos. 2288RINS, 2038RINS, 2139NERINS), two screwdrivers (Cat. Nos. 6824INS, 6834INS) and two wire cutters (Cat. Nos. 63225RINS, 11055RINS). The pliers, screwdrivers and wire strippers feature a multi-color, sleek design with small thumb guards for ease of handling and easy storage in your tool belt. All of the tools are 1000V rated for safety on the job.

Product Features

  • 7-Piece set includes Long-Nose Pliers, Hi-Leverage Cable Cutter, Side-Cutting Pliers, Diagonal Cutting Pliers, Stripper/Cutter, 1/4-Inch Slotted and #2 Phillips screwdrivers
  • Individually tested to meet or exceed ASTM F1505-16 and IEC 60900 standards for insulated tools, and clearly marked with the official 1000V rating symbol
  • Thick multi-layer grip design provides protection against electric shock
  • Flame retardant, impact-resistant, bright orange and gray outer coating
  • Forged from custom US made tool steel
  • Pliers feature induction hardened cutting knives for long life
  • Pliers feature Cushion-Grip handle for greater torque and comfort

Product Warnings
  • DO NOT use to cut steel or ACSR.
  • Only use tools that are marked with the official international 1000-volt rating symbol shown above, if there is any chance that the tools will make contact with an energized source.
  • Whenever possible, always de-energize lines and equipment prior to working on or around them. Klein insulated tools are designed only to reduce the chance of injury where the tool may make contact with an energized source.
  • Whenever possible, always de-energize lines and equipment prior to working on or around them. Klein insulated tools are designed only to reduce the chance of injury where the tool may make contact with an energized source.
  • Wear approved eye protection.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy