Apply to be a TradeMaster!
Main product image of Wireless Personal Jobsite Speaker
Magnifying glass
Hover image to zoom

Wireless Personal Jobsite Speaker

SKU:
AEPJS1
Rating:
(0)
Q&A:
(0)
Wireless Personal Jobsite Speaker
Magnifying glass
Hover image to zoom
$49.99 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
5 Watts
Product Highlight: Color
Black, Orange, Gray

Description

–
AEPJS1 Wireless Jobsite Speaker

The Klein Tools AEPJS1 is a powered speaker that provides 5 watts of high-quality sound for smart phones, tablets, computers and other audio devices via a wireless connection or wired auxiliary input. It answers calls hands free with the built-in speakerphone and can be magnetically attached to any steel surface, attached to Klein's Lighted Tool Bag (Cat. No. 55431), mounted to a standard 1/4-20 tripod, attached to a lanyard, or simply stood up on any solid, level surface.

Features:
  • Connects wirelessly or via a wired auxiliary input
  • 32.8-foot (10 m) connectivity range (in open space)
  • 10-Hour battery life
  • Drop protected up to 6.6-foot (2 m)
  • Powerful rear magnet holds speaker to metal surfaces (panels, ducts, etc.)
  • Twist-lock flange mounts to Klein's Lighted Tool Bag (Cat. No. 55431)
  • 1/4-20 threaded mount on bottom allows attachment to any standard tripod
  • Rated IP45 water/dust resistant
  • Able to answer calls hands-free with the built-in speakerphone
  • Includes 1/8-Inch (3.5 mm) stereo auxiliary cable and micro USB-to-standard USB charging cable


Specifications:
  • Overall Length: 3.875'' (98.4 mm)
  • Overall Height: 3.5'' (8.9 cm)
  • Overall Width: 2.125'' (5.4 cm)
  • Battery Life: 10 Hour
  • Color: Orange, Black, Gray
  • Connectivity: Wireless, Range: 32.8 ft (10 m)
  • Drop Protection: Up to 6.6 ft (2 m)
  • Wattage: 5 watts
  • IP Rating: IP45
  • Included: Aux Cable, USB Charging Cable
  • Weight: 10 oz (283 g)

Specs

–
Product Type:

Speaker

Type:

Wireless

Features:

Waterproof

Wattage:

5

Includes:

USB Charging Port

USB Cable

Auxiliary Input Cord

Battery Life:

10 Hours

Color:

Black

Orange

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy