Apply to be a TradeMaster!
Main product image of Bluetooth Speaker with Magnetic Strap
Magnifying glass
Hover image to zoom

Bluetooth Speaker with Magnetic Strap

SKU:
AEPJS2
Rating:
(0)
Q&A:
(0)
Bluetooth Speaker with Magnetic Strap
Magnifying glass
Hover image to zoom
$49.99 each
In Stock
In Stock
Get 6 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
Overview
Klein Tools’ wireless Bluetooth Speaker with Magnetic Strap offers great sound plus more mounting options. The flexible strap can be used on conduit, backpacks, cooler handles, belt loops... wherever you want to go. A magnet is smartly embedded in the strap allowing you to attach it to any ferrous surface. This speaker provides high-quality, crisp treble and bold bass via a wireless Bluetooth connection or wired auxiliary input. With great sound, the hands-free speakerphone, and superior mounting options, this rugged speaker is essential for both on and off the job site.

Product Features
  • Rugged rechargeable Bluetooth wireless speaker offers crisp, clean sound and multiple mounting options
  • Connects wirelessly up to 32-Foot (10 m) or via a wired auxiliary input (aux cable included)
  • Hang by the integrated hang hole or secure the mounting strap around conduit, handles or bags
  • Mounts with a powerful magnet embedded in the strap
  • Able to answer calls hands-free with the built-in speakerphone
  • 10 hours of use from a rechargeable battery; energy saving powers off after 10 minutes of inactivity
  • LED light indicates connectivity and battery level
  • Rugged speaker rated IP54 dust- and water-resistant and 10-Foot (3 m) drop test
Product Specifications
  • Type: Bluetooth Wireless Speaker
  • Application: Speaker, Speakerphone
  • Special Features: Wireless, Magnetic Hanging Strap, Speakerphone
  • Material: Polycarbonate/Thermoplastic Polyurethane
  • Battery Life:10 Hrs
  • Charging Time: 5 to 6 Hrs
  • Color: Orange, Black
  • Connectivity: Wireless, Range: 32.8' (10 m)
  • Drop Protection: 9.8' (3 m)
  • Maximum Volume: Sound Level: 80dB at 1 - 2 kHz; at 1m Distance; Sound Range: 180Hz to 13KHz
  • IP Rating: IP54
  • Enclosure Material: Plastic (Black) Polycarbonate-365, Overmold (Orange) Thermoplastic Polyurethane T3185; Strap: Thermoplastic Polyurethane T3170
  • Indoor/Outdoor: Indoor/Outdoor
  • Included: Aux Cable, USB-C Charging Cable, Instruction manual

Specs

–
Product Type:

Speaker

Features:

Bluetooth Pairing

Includes:

Bluetooth

Power Source:

Battery

Battery Type:

Lithium-Ion

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy