Apply to be a TradeMaster!
Main product image of Bluetooth Jobsite Speaker with Magnet and Hook
Magnifying glass
Hover image to zoom

Bluetooth Jobsite Speaker with Magnet and Hook

SKU:
AEPJS3
Rating:
(0)
Q&A:
(0)
Bluetooth Jobsite Speaker with Magnet and Hook
Magnifying glass
Hover image to zoom
$99.98 each
In Stock
In Stock
Get 3 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Corded
Product Highlight: Color
Orange, Black

Description

–
Klein Tools Cat. No. AEPJS3 is a mid-sized powered speaker designed to provide high-quality sound for smart phones, tablets, computers, or other audio devices. The AEPJS3 will also charge common mobile devices like cell phones, tablets, headphones, and other smaller USB devices. Featuring a strong magnet for mounting, a hook attached for hanging on a nail or screw, and the AEPJS3 speaker can be ''daisy-chained'' to another AEPJS3 to replicate the same sound on both speakers.

Features:
  • Rugged portable Bluetooth speaker offers powerful, crisp sound
  • 20-Hour run time
  • Charge smart phones, tablets and other small devices via USB-A and USB-C ports
  • Rechargeable Bluetooth speaker charges in 3 hours or less, using the included 39-Inch (99 cm) long USB-A to USB-C cable
  • Connects wirelessly via Bluetooth 4.2 up to 100 feet (30 m)
  • Daisy-chain feature allows pairing of two AEPJS3’s together within 30 feet (9 m) of each other
  • Built-in microphone allows for hands-free calling via voice control
  • Versatile mounting options with embedded magnets and integrated hook
  • Drop protected up to 6.6 feet (2 m)
  • IP54 rated: dust and water resistant
  • Connect non-Bluetooth devices via 1/8-Inch (0.4 cm) AUX input using the included 23-Inch (58 cm) long auxiliary cable


Specifications:
  • Batteries: Lithium-Ion
  • Battery Life: 20 hrs
  • Charging Time: 3 to 5 hrs
  • Color: Orange/Black
  • Connectivity: Wireless, Range: 100' (30 m)
  • Drop Protection: 6.6' (2 m)
  • Included: Aux Cable, USB-C Charging Cable, Instruction Manual
  • Weight: 1.4 lb

Specs

–
Product Type:

Speaker

Includes:

USB Cable

Auxiliary Input Cord

Color:

Orange

Black

Battery Life:

20 Hours

Battery Type:

Lithium-Ion

Power Source:

Corded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy