Apply to be a TradeMaster!
Main product image of Bluetooth Behind-the-Head Earmuffs
Magnifying glass
Hover image to zoom
Bluetooth Behind-the-Head Earmuffs
Magnifying glass
Hover image to zoom
$96.99 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Orange, Black

Description

–
The Klein Tools Bluetooth Behind-the-Head Earmuffs feature a unique, versatile headband that can be worn with a variety of head protection with minimal interference. The angled soft foam cushions provide an effective acoustic seal. When not in use, pivot the earmuff cups to comfortably wear around the neck to keep them within reach. The earmuffs are equipped with Bluetooth technology, allowing for seamless pairing and premium sound quality.

Features:
  • Earmuffs have a Noise Reduction Rating of 23dB for hearing protection in loud environments
  • Unique and versatile behind-the-head design allows for earmuffs to be worn comfortably with hard hats and caps
  • Easy Bluetooth pairing and premium music and call audio quality
  • Earmuff cups pivot to comfortably rest around neck and keep conveniently close when not in use
  • Comfortable all-day wear with low-profile and lightweight design
  • Angled soft foam cushion offers an effective acoustic seal
  • Personalized fit with extendable headband arms
  • Rechargeable 750 mAh battery lasts over 70 hours on a single charge
  • Durable construction with 6.6-Foot (2 m) drop protection and IP54 rating designed to withstand rugged environments

Safety Warning:
  • Read all instructions and warnings before using this product. Failure to follow these instructions and warnings may result in serious personal injury.

Specs

–
Product Type:

Earmuff

Color:

Orange

Black

Batteries Included:

1

Battery Type:

Rechargeable Lithium Ion

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

The plastic housing is too weak

In less than a month part of the plastic frame holding the earmuffs cracked 90% through from simply putting them over my ears.
Farmer
Maryland
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy