Apply to be a TradeMaster!
Main product image of Bluetooth Jobsite Earbuds
Magnifying glass
Hover image to zoom
Bluetooth Jobsite Earbuds
Magnifying glass
Hover image to zoom
AESEB1 has been discontinued
Discontinued October 13, 2025
This product was discontinued by the manufacturer.

Description

–
Klein Tools Bluetooth Earbuds provide passive hearing protection while simultaneously delivering a balanced high-quality audio experience. These true wireless earbuds feature an NRR of 28 when used with the included memory foam tips while the silicone tips offer comfort and secure fit for casual use. All-day battery life with 5+ hours of playtime from a single charge and an extra 10+ hours with the compact charging case.

Specifications
  • Earbuds provide high-quality stereo audio while protecting your hearing with an NRR (Noise Reduction Rating) of 28.
  • Memory foam earbud tips expand to the natural shape of the ear providing passive noise isolation.
  • Trusted Bluetooth 5.0 technology offers ultra-stable connection, faster one-step pairing and universal compatibility.
  • Built-in microphones allow for crystal-clear calls in busy environments and voice assistant.
  • Wirelessly listen to music on the go without the hassle of cables.
  • Interchangeable earbud tips offer ultra comfortable fit and wear in desired settings (causal or work).
  • More than 15 hours of playtime with charging case.
  • Rigid charging case designed to withstand 2m drops.
  • IP67 rated: Dust-proof and waterproof (earbuds only).
  • Color: Orange, Black, Gray

Specs

–
Product Type:

Ear Buds

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm