Apply to be a TradeMaster!
Main product image of ELITE Bluetooth Jobsite Earbuds
Magnifying glass
Hover image to zoom

ELITE Bluetooth Jobsite Earbuds

SKU:
AESEB2
Rating:
(0)
Q&A:
(0)
ELITE Bluetooth Jobsite Earbuds
Magnifying glass
Hover image to zoom
$99.99 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Product Overview
Klein Tools Cat. No. AESEB2 Elite Bluetooth® Jobsite Earbuds effectively block out noise up to 25db while simultaneously delivering an impressive stereo audio experience with deep bass, detailed mids and crisp treble via Bluetooth® 5.2 technology. Impact-resistant charging case up to 10 feet (3 m) not only supplies a full 24 hours of runtime but features a built-in LED screen to easily view the charge status of both the earbuds and case.

Product Features

  • Bluetooth® 5.2 delivers an immersive audio experience with deep bass, detailed mids and crisp treble
  • Protect and prolong your hearing with naturally expanding 25 dB noise reduction rating (NRR) memory foam tips
  • Experience 8 hours of runtime on a single charge and 24 hours with the charging case for non-stop music
  • Ergonomically designed earbuds sit comfortably in the contours of the ear for all-day use
  • Built-in LED screen displays the charge status of both the earbuds and case. Additionally, battery life of earbuds displayed in real-time while in-use
  • Earbuds conveniently auto-connect while opening the charging case
  • Intuitive capacitive touch interface allows you to control everything right through the earbuds without having to touch your phone
  • Noise cancelling microphones eliminate background noise for crystal clear calls in loud environments
  • Built tough with impressive 10-Foot (3 m) drop rating and IP67 rated earbuds

Product Warnings
  • Read, understand and follow instructions to ensure safe operation.
  • Prolonged exposure to high volumes can cause hearing damage. It is the responsibility of the user to set the audio input level to the recommended volume.
  • No user-serviceable parts inside. Do not open enclosure or attempt to repair the earbuds or charging case.
  • No user-serviceable parts inside. Do not open enclosure or attempt to repair the earbuds or charging case.
  • Bluetooth is a registered trademark of Bluetooth Special Interest Group (SIG)

Specs

–
Product Type:

Ear Buds

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy