Apply to be a TradeMaster!
Main product image of Slim Bluetooth Earmuffs, AESEM2
Magnifying glass
Hover image to zoom

Slim Bluetooth Earmuffs, AESEM2

SKU:
AESEM2
Rating:
(0)
Q&A:
(0)
Slim Bluetooth Earmuffs, AESEM2
Magnifying glass
Hover image to zoom
$79.98 each
Backorder
Backorder
Get it Mon, Nov 23 - Tue, Dec 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Orange, Black
Product Highlight: Length (Inches)
6" Length

Description

–
Features:
  • Wireless earmuffs provide passive noise reduction while Bluetooth 5.4 enables clear music and calls
  • Slim and comfortable design while providing hearing protection with a 23dB noise reduction rating
  • Premium audio quality delivers rich sound to provide an immersive audio experience while working
  • Vented headband allows cooling airflow in hot conditions; can be worn with hats or headwear for versatile use on jobsites
  • Soft foam cushions create an acoustic seal and enhance noise reduction while providing a secure, comfortable fit

Specs

–
Color:

Orange

Black

Product Type:

Earmuffs

Length (Inches):

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy