Apply to be a TradeMaster!
Main product image of Cordless Utility Bucket LED Light Kit
Magnifying glass
Hover image to zoom

Cordless Utility Bucket LED Light Kit

SKU:
BAT20UBL1
Rating:
(0)
Q&A:
(0)
Cordless Utility Bucket LED Light Kit
Magnifying glass
Hover image to zoom
BAT20UBL1 has been discontinued
Discontinued February 2, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Temperature Range (F)
-5°F to 131°F

Description

–
Overview
The Utility Bucket Light is used to light up the surrounding work area during overhead work. The clamp design fits the corners of utility buckets. The mounting handle illuminates the inside of the bucket to find tools quickly and easily. Light is sturdy enough to use standalone on the ground. Designed to fit any DEWALT 20V battery up to 8.0 Ah. Kit includes batteries and charger.

Product Features
  • Cordless Utility Bucket Light provides optimal lighting on the worksite
  • Lights both the inside of the bucket and the outside working area
  • Clamp function locks to either the straight wall or corner of utility buckets for optimal positioning
  • Rotates 300-degrees horizontally and 180-degrees vertically for maximum exposure
  • Flood, Spot and both Flood-Spot settings provide a variety of lighting options up to 2,500 lumens
  • Mounting handle features second light to illuminate the inside of the utility bucket to find tools fast
  • Ergonomic design with one handed operation
  • Sturdy build to work standalone
  • IP56 rated
  • Powered by DeWALT 20V lithium-ion batteries; fits up to 8 Ah
  • Kit includes light, two 4 Ah batteries and charger
  • 3 year limited warranty
Product Specifications
  • Type: Battery Operated
  • Application: Illumination
  • Special Features: DeWALT 20V 4 Ah Lithium-ion Batteries
  • Overall Length: 22.7'' (58 cm)
  • Overall Height: 4.8'' (12 cm)
  • Overall Width: 10.5'' (27 cm)
  • Material: PA6-G30, TPE
  • Lumens: Spot: 900; Flood 1600; Spot/Flood: 2500
  • Bulb Type: LED
  • Battery Life: Spot: 8.5 hr; Flood: 5 hr; Spot/Flood: 3.5 hr
  • Batteries: Lithium Ion
  • Temperature Range: Operating: -5° to 131°F (-15° to 55°C): Charging: 40° to 104°F (4° to 40°C); Storage: 50° to 104°F (10° to 40°C)
  • Standard: FL1
  • Included: (2) 4 Ah Batteries and Charger
  • Weight: 8.8 lb (4 kg)

Specs

–
Product Type:

Bucket Light

Lighting:

LED

Batteries Included:

2

Battery Type:

Lithium-Ion

Temperature Range (F):

-5°F to 131°F

Lumens:

900

2500

1600

Warranty:

3 Year

Includes:

Charger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm