Apply to be a TradeMaster!
Main product image of 2 Piece Headlamp Holder Set
Magnifying glass
Hover image to zoom

2 Piece Headlamp Holder Set

SKU:
BC520KIT
Rating:
(0)
Q&A:
(0)
2 Piece Headlamp Holder Set
Magnifying glass
Hover image to zoom
$61.20 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Bucket Work Center is an ecosystem that will revamp the way a Lineman works. Made of impact resistant materials with dielectric properties to withstand all work conditions from -25 to125-Degree Fahrenheit (-32 to 52-Degree Celsius), 1000V to 35kV. The Klein Tools Headlamp Holder Set includes a Bucket Work Center Headlamp Holder and the Rechargeable 2-Color Headlamp with Adjustable Strap that offers multiple light settings and modes for your everyday lighting needs.

Features:
  • Headlamp Holder Set includes the Rechargeable 2-Color Headlamp with Strap (SKU: 56414) and a Headlamp Holder (SKU: BC520C) that connects to the Bucket Work Center Rail System
  • Rechargeable Headlamp is 3 lights in 1: a focused, long-range white spotlight, wide-casting floodlight, and low-intensity red LEDs
  • Headlamp features bright white LEDs in 2 settings: Spotlight (Boost: 800 lm for 4 hrs, High: 600 lm for 8 hrs, Low: 300 lm for 10 hrs, Strobe: 100 lm for 40 hrs)
  • Headlamp also has a Floodlight mode (High: 500 lm for 5 hrs, Medium: 250 lm for 10 hrs, ECO: 30 lm for 27 hrs) for versatile illumination options
  • Low intensity red LEDs for non-blinding night vision (2.5 lm for 56 hrs) also feature a long-lasting red strobe (2.5 lm for 160 hrs)
  • Remove light from the Headlamp Holder to attach to the strap bracket or attach directly to a Klein hard hat
  • Headlamp Holder is made with impact resistant nylon to stand up to tough working conditions
  • Robust clip on the back of the module can be handled with class 2 insulated gloves to effortlessly reorganize the Rail System to help improve workspace efficiency
  • The Bucket Work Center is an ecosystem that will revamp the way a Lineman works

Safety Warning:
  • See instructions for a list of warnings

Specs

–
Product Type:

Accessory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy