Apply to be a TradeMaster!
Main product image of 8" High-Leverage Heavy-Duty Diagonal Cutting Pliers
Magnifying glass
Hover image to zoom

8" High-Leverage Heavy-Duty Diagonal Cutting Pliers

SKU:
D2000-28
Rating:
(0)
Q&A:
(0)
8" High-Leverage Heavy-Duty Diagonal Cutting Pliers
Magnifying glass
Hover image to zoom
$43.29 each
In Stock
In Stock
Get 3 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7.98'' Length
Product Highlight: Material
Steel

Description

–
Overview
These Diagonal Cutters have a high-leverage design to provide 36-Percent more cutting and gripping power. 2000 Series knives cut ACSR, screws, nails and most hardened wire. Exclusive handle tempering absorbs the snap when cutting wire.

Product Features
  • Diagonal Cutters cut ACSR, screws, nails and most hardened wire
  • Pliers have high-leverage design, with rivet closer to the cutting edge for 36-Percent greater cutting power than other plier designs
  • Short jaws and beveled cutting edges permit close cutting of wire
  • Induction hardened cutting knives for long life
  • Made in USA with custom, US made tool steel
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Plastic-dipped handles for comfort and ease of identification
Product Specifications
  • Type: Diagonal Cutting Pliers
  • Application: ACSR, Screws, Nails, Most Hardened Wire
  • Overall Length: 7.98'' (20.3 cm)
  • Material: Steel
  • Jaw Length: 0.83'' (2.1 cm)
  • Jaw Width: 1.25'' (3.2 cm)
  • Jaw Thickness: 0.49'' (1.2 cm)
  • Cutting Knives: Standard
  • Cut Style: Standard
  • Joint Type: Hot Riveted
  • Handle Color: Light Blue
  • Handle Finish: Plastic-Dipped
  • Handle Length: 4.75'' (12.1 cm)
  • Insulated: No
  • Tether Capable: No
  • Weight: 9.6 oz (272 g)

Specs

–
Length (Inches):

7.98''

Product Type:

Pliers

Type:

Diagonal Cutting

Material:

Steel

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy